Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 25238_24_0
Zoro # G008564259
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness Tolerance Not Rated
- Tolerance Rating Oversized
- Overall Length 24 in
- Rockwell Hardness B86
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25238_24_0
- Zoro # G008564259
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 24 in |
Overall Width | 8 in |
Details
Item | 954 Bronze Rectangular Bar |
Thickness Tolerance | Not Rated |
Tolerance Rating | Oversized |
Rockwell Hardness | B86 |
Includes Material Certificate | Yes |
Material Grade | 954 |
Fabrication | Cast |
Shape | Rectangular Bar |
Mechanical Finish | Mill |
Yield Strength | 32,000 psi |
Material | Bronze |
Standards | ASTM B505 |
System of Measurement | Inch |
Brinell Hardness | 170 |
Tensile Strength | 85,000 psi |
Thickness | 0.625 in |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 24 in, Overall Width 8 in, Shape Rectangular Bar, Thickness 0.625 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Serrated Surface, 36 in W, 12 1/8 in D, Checker Plate (22188R125-TRD5)
- ZORO SELECT Slotted Shim Kit 4 x 4", Stainless Steel, 130 PCS (36D711)
- E. JAMES Rubber Cord, Buna, 3.5mm Dia, 10 Ft (CSBUNA-3.5-10)
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 48" W x 0.236" Thick (BULK-PS-PCT-130)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- Zoro Select Bronze Bar Stock