Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 25235_12_0
Zoro # G108564258
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Tolerance +0.063 to +0.113 in
- Mechanical Finish Mill
- Yield Strength 32,000 psi
- Overall Length 12 in
- Tensile Strength 85,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25235_12_0
- Zoro # G108564258
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Width Tolerance | +0.063 to +0.113 in |
Overall Length | 12 in |
Overall Width | 10 in |
Details
Item | 954 Bronze Rectangular Bar |
Mechanical Finish | Mill |
Yield Strength | 32,000 psi |
Tensile Strength | 85,000 psi |
Shape | Rectangular Bar |
Brinell Hardness | 170 |
Rockwell Hardness | B86 |
Material Grade | 954 |
Thickness Tolerance | +0.087/+0.127 in |
Standards | ASTM B505 |
Material | Bronze |
Thickness | 0.5 in |
Includes Material Certificate | Yes |
Tolerance Rating | Oversized |
Fabrication | Cast |
System of Measurement | Inch |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 10 in, Shape Rectangular Bar, Thickness 0.5 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance +0.087/+0.127 in, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized, Width Tolerance +0.063 to +0.113 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-1)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 4 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PC-19)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 500 ft. (X109HT-500)
- ZORO SELECT PU Ball, 2 in, Black, Standard Grade, 80A (BULK-RB-P80-11)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- Zoro Select Bronze Bar Stock