Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 25233_24_0
Zoro # G608564246
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 85,000 psi
- Shape Rectangular Bar
- Includes Material Certificate Yes
- Material Bronze
- Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25233_24_0
- Zoro # G608564246
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 12 in |
Overall Length | 24 in |
Details
Item | 954 Bronze Rectangular Bar |
Tensile Strength | 85,000 psi |
Shape | Rectangular Bar |
Includes Material Certificate | Yes |
Material | Bronze |
Fabrication | Cast |
System of Measurement | Inch |
Thickness | 0.375 in |
Brinell Hardness | 170 |
Tolerance Rating | Oversized |
Rockwell Hardness | B86 |
Yield Strength | 32,000 psi |
Standards | ASTM B505 |
Thickness Tolerance | Not Rated |
Material Grade | 954 |
Mechanical Finish | Mill |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 in, Shape Rectangular Bar, Thickness 0.375 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1" Diameter, 6061 Aluminum Round Rod, 48" Length, T6511, Extruded, 1.0 inch Dia (1.0RD6061T6511-48)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/8" Thick (BULK-PS-PC-27)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 25 Ft (CSNEO-3/16-25)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 2 in W (18S2-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- Zoro Select Bronze Bar Stock