Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 25231_72_0
Zoro # G908564182
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brinell Hardness 170
- Overall Length 6 ft
- Tensile Strength 85,000 psi
- Standards ASTM B505
- Yield Strength 32,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25231_72_0
- Zoro # G908564182
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 6 ft |
Overall Width | 5 in |
Details
Item | 954 Bronze Rectangular Bar |
Brinell Hardness | 170 |
Tensile Strength | 85,000 psi |
Standards | ASTM B505 |
Yield Strength | 32,000 psi |
Material | Bronze |
Fabrication | Cast |
Material Grade | 954 |
Thickness Tolerance | Not Rated |
Includes Material Certificate | Yes |
Thickness | 0.25 in |
Tolerance Rating | Oversized |
Shape | Rectangular Bar |
System of Measurement | Inch |
Rockwell Hardness | B86 |
Mechanical Finish | Mill |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 5 in, Yield Strength 32,000 psi, Thickness 0.25 in, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/4" Dia. (69655127)
- HHIP R8 To JT6 Drill Chuck Arbor (3700-0140)
- M-D M-D Aluminum Sheet, Lincane, 57265, 36"L x 36"W x 1/5" Thick, Albras (57265)
- ONLINEMETALS 0.125" Brass Round Bar 360-H02 Extruded (1255)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- Zoro Select Bronze Bar Stock