Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14359_36_0
Zoro # G008564112
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Width Tolerance +0.043 to +0.083 in
- Overall Width 2 1/2 in
- Brinell Hardness 170
- Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14359_36_0
- Zoro # G008564112
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 36 in |
Width Tolerance | +0.043 to +0.083 in |
Overall Width | 2 1/2 in |
Details
Item | 954 Bronze Rectangular Bar |
Brinell Hardness | 170 |
Fabrication | Cast |
Shape | Rectangular Bar |
Thickness Tolerance | +0.067/+0.107 in |
Mechanical Finish | Mill |
Standards | ASTM B505 |
Thickness | 1.5 in |
Rockwell Hardness | B86 |
Material Grade | 954 |
Tensile Strength | 85,000 psi |
Material | Bronze |
Yield Strength | 32,000 psi |
Tolerance Rating | Oversized |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 36 in, Overall Width 2 1/2 in, Yield Strength 32,000 psi, Thickness 1.5 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 0.065" Stainless Square Tube 304 Welded (529)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X1/16C-100)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125In, Black, PK10 (44650)
- USA INDUSTRIALS White Acetal Plastic Sheet 2 ft L x 2 ft W x 1 in Thick (BULK-PS-AC-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- Zoro Select Bronze Bar Stock