Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14356_12_0
Zoro # G608564017
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 954
- Standards ASTM B505
- Shape Rectangular Bar
- Overall Width 10 in
- Tensile Strength 85,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14356_12_0
- Zoro # G608564017
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 10 in |
Overall Length | 12 in |
Details
Item | 954 Bronze Rectangular Bar |
Material Grade | 954 |
Standards | ASTM B505 |
Shape | Rectangular Bar |
Tensile Strength | 85,000 psi |
Includes Material Certificate | Yes |
Rockwell Hardness | B86 |
Brinell Hardness | 170 |
Yield Strength | 32,000 psi |
Mechanical Finish | Mill |
Thickness | 1.25 in |
Material | Bronze |
Tolerance Rating | Oversized |
System of Measurement | Inch |
Thickness Tolerance | Not Rated |
Fabrication | Cast |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 10 in, Shape Rectangular Bar, Thickness 1.25 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0060 In, 6", PK10 (17850)
- ZORO SELECT Tubing, sq., 0.222 in. Inside sq. (8122)
- USA INDUSTRIALS White PTFE Rectangle Stock 12" L x 4" W x 1/4" Thick (BULK-PS-PTFE-160)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 12" W x 0.003" Thick (G15-3F-12X25)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- Zoro Select Bronze Bar Stock