Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14351_12_0
Zoro # G908564069
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B505
- Overall Width 3 in
- Material Bronze
- Width Tolerance +0.043 to +0.083 in
- Thickness 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14351_12_0
- Zoro # G908564069
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 3 in |
Width Tolerance | +0.043 to +0.083 in |
Overall Length | 12 in |
Details
Item | 954 Bronze Rectangular Bar |
Standards | ASTM B505 |
Material | Bronze |
Thickness | 1.25 in |
Rockwell Hardness | B86 |
Brinell Hardness | 170 |
Fabrication | Cast |
Yield Strength | 32,000 psi |
System of Measurement | Inch |
Thickness Tolerance | +0.067/+0.107 in |
Shape | Rectangular Bar |
Tensile Strength | 85,000 psi |
Includes Material Certificate | Yes |
Material Grade | 954 |
Mechanical Finish | Mill |
Tolerance Rating | Oversized |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3 in, Yield Strength 32,000 psi, Thickness 1.25 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx2 In x 6 ft (4YUA3)
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 0.61 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/16A-100)
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (100173)
- ZORO SELECT Roll, Butyl, 1/16 in. Thick, 5 ft., 60A (BULK-RS-BTL60-41)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- Zoro Select Bronze Bar Stock