Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14348_24_0
Zoro # G108564043
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Brinell Hardness 170
- Thickness 1.25 in
- Tensile Strength 85,000 psi
- Thickness Tolerance +0.067/+0.107 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14348_24_0
- Zoro # G108564043
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 1 3/4 in |
Width Tolerance | +0.043 to +0.083 in |
Overall Length | 24 in |
Details
Item | 954 Bronze Rectangular Bar |
System of Measurement | Inch |
Brinell Hardness | 170 |
Thickness | 1.25 in |
Tensile Strength | 85,000 psi |
Thickness Tolerance | +0.067/+0.107 in |
Material | Bronze |
Material Grade | 954 |
Tolerance Rating | Oversized |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Yield Strength | 32,000 psi |
Rockwell Hardness | B86 |
Fabrication | Cast |
Shape | Rectangular Bar |
Standards | ASTM B505 |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 3/4 in, Yield Strength 32,000 psi, Thickness 1.25 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY AMERICA LP 10FT X 100FT SHEETING 4M CLEAR (410100C)
- PARTNERS BRAND Poly Tubing Dispenser, Black, 1/Each (PT12DISP)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/2 In Leg, 8 Ft (79078)
- ZORO SELECT Water Hard Drill Rod, W1, 11/64, 0.1718 In (W1D11646)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- Zoro Select Bronze Bar Stock