Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14347_72_0
Zoro # G908563987
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabrication Cast
- Mechanical Finish Mill
- Overall Width 1 1/2 in
- Thickness Tolerance +0.067/+0.107 in
- Brinell Hardness 170
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14347_72_0
- Zoro # G908563987
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 6 ft |
Width Tolerance | +0.043 to +0.083 in |
Details
Item | 954 Bronze Rectangular Bar |
Fabrication | Cast |
Mechanical Finish | Mill |
Thickness Tolerance | +0.067/+0.107 in |
Brinell Hardness | 170 |
Yield Strength | 32,000 psi |
Thickness | 1.25 in |
Standards | ASTM B505 |
Tensile Strength | 85,000 psi |
Material Grade | 954 |
Tolerance Rating | Oversized |
Material | Bronze |
Rockwell Hardness | B86 |
Includes Material Certificate | Yes |
Shape | Rectangular Bar |
System of Measurement | Inch |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 1 1/2 in, Yield Strength 32,000 psi, Thickness 1.25 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx48 InL (03SH.062X12-48)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0310 In, PK2 (16655)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 48" L x 12" W x 1/8" Thick (BULK-PS-UHMWB-7)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ONLINEMETALS 1.5" Aluminum Bronze Square Bar 954 Cast Oversized (14412)
- Zoro Select Bronze Bar Stock