Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14346_24_0
Zoro # G808563995
product price: $1,443.99
/ea
Free Shipping & Returns
$1,443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Material Certificate Yes
- System of Measurement Inch
- Thickness Tolerance +0.087/+0.127 in
- Overall Length 24 in
- Standards ASTM B505
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14346_24_0
- Zoro # G808563995
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 24 in |
Width Tolerance | +0.063 to +0.113 in |
Overall Width | 12 in |
Details
Item | 954 Bronze Rectangular Bar |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Thickness Tolerance | +0.087/+0.127 in |
Standards | ASTM B505 |
Rockwell Hardness | B86 |
Material | Bronze |
Thickness | 1 in |
Tolerance Rating | Oversized |
Fabrication | Cast |
Mechanical Finish | Mill |
Brinell Hardness | 170 |
Yield Strength | 32,000 psi |
Material Grade | 954 |
Tensile Strength | 85,000 psi |
Shape | Rectangular Bar |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 in, Shape Rectangular Bar, Thickness 1 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance +0.087/+0.127 in, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized, Width Tolerance +0.063 to +0.113 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 25 ft. L x 12" W x 0.010" Thick (G15-10F-12X25)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (18041_12_0)
- ZORO SELECT SS Rectangular Bar, 6in Overall L (616_6_0)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/2 x 1 In, 8 ft. (6ALW0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- Zoro Select Bronze Bar Stock