Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14345_24_0
Zoro # G608564024
product price: $965.99
/ea
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- Brinell Hardness 170
- Includes Material Certificate Yes
- Material Grade 954
- Tolerance Rating Oversized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14345_24_0
- Zoro # G608564024
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 8 in |
Width Tolerance | +0.063 to +0.113 in |
Overall Length | 24 in |
Details
Item | 954 Bronze Rectangular Bar |
Mechanical Finish | Mill |
Brinell Hardness | 170 |
Includes Material Certificate | Yes |
Material Grade | 954 |
Tolerance Rating | Oversized |
Material | Bronze |
Rockwell Hardness | B86 |
Shape | Rectangular Bar |
Thickness | 1 in |
System of Measurement | Inch |
Yield Strength | 32,000 psi |
Fabrication | Cast |
Thickness Tolerance | +0.087/+0.127 in |
Tensile Strength | 85,000 psi |
Standards | ASTM B505 |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 24 in, Overall Width 8 in, Shape Rectangular Bar, Thickness 1 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance +0.087/+0.127 in, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized, Width Tolerance +0.063 to +0.113 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 6 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL06.00XOH)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-893)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-244)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/4 in Thick, Black (CNES591/411250T)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- Zoro Select Bronze Bar Stock