Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14340_12_0
Zoro # G608564314
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 954
- Brinell Hardness 170
- Shape Rectangular Bar
- Tensile Strength 85,000 psi
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14340_12_0
- Zoro # G608564314
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 12 in |
Width Tolerance | +0.043 to +0.083 in |
Overall Width | 3 in |
Details
Item | 954 Bronze Rectangular Bar |
Material Grade | 954 |
Brinell Hardness | 170 |
Shape | Rectangular Bar |
Tensile Strength | 85,000 psi |
Thickness | 1 in |
System of Measurement | Inch |
Material | Bronze |
Includes Material Certificate | Yes |
Yield Strength | 32,000 psi |
Tolerance Rating | Oversized |
Rockwell Hardness | B86 |
Fabrication | Cast |
Standards | ASTM B505 |
Mechanical Finish | Mill |
Thickness Tolerance | +0.067/+0.107 in |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3 in, Yield Strength 32,000 psi, Thickness 1 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" x 0.75" x 0.125" Aluminum Angle 6063-T52 (1015)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (7682_72_0)
- ONLINEMETALS 1.5" OD x 0.25" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM (7793)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 3/8" Dia. (68968104)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- Zoro Select Bronze Bar Stock