Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14336_72_0
Zoro # G908564342
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular Bar
- Yield Strength 32,000 psi
- Material Grade 954
- Thickness 1 in
- Tensile Strength 85,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14336_72_0
- Zoro # G908564342
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Width Tolerance | +0.043 to +0.083 in |
Overall Width | 1 1/4 in |
Overall Length | 6 ft |
Details
Item | 954 Bronze Rectangular Bar |
Shape | Rectangular Bar |
Yield Strength | 32,000 psi |
Material Grade | 954 |
Thickness | 1 in |
Tensile Strength | 85,000 psi |
Mechanical Finish | Mill |
Rockwell Hardness | B86 |
Standards | ASTM B505 |
Brinell Hardness | 170 |
Material | Bronze |
Thickness Tolerance | +0.067/+0.107 in |
Fabrication | Cast |
Tolerance Rating | Oversized |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 1 1/4 in, Yield Strength 32,000 psi, Thickness 1 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK130 (MSA2-CK)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 8 ft L x 4 ft W x 3/8 in Thick (BULK-PS-PC-6)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1" Dia. (G15-TRFE-1.0-3)
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 304/304L (4391)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- Zoro Select Bronze Bar Stock