Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14334_12_0
Zoro # G608564321
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Yield Strength 32,000 psi
- Tensile Strength 85,000 psi
- Width Tolerance +0.063 to +0.113 in
- Thickness Tolerance +0.087/+0.127 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14334_12_0
- Zoro # G608564321
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Width Tolerance | +0.063 to +0.113 in |
Overall Length | 12 in |
Overall Width | 8 in |
Details
Item | 954 Bronze Rectangular Bar |
Material | Bronze |
Yield Strength | 32,000 psi |
Tensile Strength | 85,000 psi |
Thickness Tolerance | +0.087/+0.127 in |
Standards | ASTM B505 |
Fabrication | Cast |
Tolerance Rating | Oversized |
Brinell Hardness | 170 |
System of Measurement | Inch |
Thickness | 0.75 in |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Material Grade | 954 |
Shape | Rectangular Bar |
Rockwell Hardness | B86 |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 8 in, Shape Rectangular Bar, Thickness 0.75 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance +0.087/+0.127 in, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized, Width Tolerance +0.063 to +0.113 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-NYL-13)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-49)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035 to 0.067" (LK1522-25)
- E. JAMES Roll, SBR, 1/8 in. Thick, 10 ft., 70A (1500-1/8-10)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- Zoro Select Bronze Bar Stock