Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14332_72_0
Zoro # G908564335
product price: $1,359.99
/ea
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B505
- System of Measurement Inch
- Shape Rectangular Bar
- Overall Width 5 in
- Rockwell Hardness B86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14332_72_0
- Zoro # G908564335
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 5 in |
Overall Length | 6 ft |
Details
Item | 954 Bronze Rectangular Bar |
Standards | ASTM B505 |
System of Measurement | Inch |
Shape | Rectangular Bar |
Rockwell Hardness | B86 |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Material | Bronze |
Fabrication | Cast |
Material Grade | 954 |
Tolerance Rating | Oversized |
Thickness Tolerance | Not Rated |
Thickness | 0.75 in |
Tensile Strength | 85,000 psi |
Yield Strength | 32,000 psi |
Brinell Hardness | 170 |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 5 in, Yield Strength 32,000 psi, Thickness 0.75 in, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 7/16 in Dia. (14r.437-72)
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L (13905_72_0)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-66)
- PRECISION BRAND Arbor Shim, Stl, 0.0470x1 ID, PK10 (24216)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- Zoro Select Bronze Bar Stock