Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14325_12_0
Zoro # G908564304
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness B86
- Shape Rectangular Bar
- Fabrication Cast
- Includes Material Certificate Yes
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14325_12_0
- Zoro # G908564304
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 6 in |
Width Tolerance | +0.063 to +0.113 in |
Overall Length | 12 in |
Details
Item | 954 Bronze Rectangular Bar |
Rockwell Hardness | B86 |
Shape | Rectangular Bar |
Fabrication | Cast |
Includes Material Certificate | Yes |
Brinell Hardness | 170 |
Yield Strength | 32,000 psi |
Material Grade | 954 |
Standards | ASTM B505 |
Thickness | 0.625 in |
Material | Bronze |
Tolerance Rating | Oversized |
System of Measurement | Inch |
Thickness Tolerance | +0.087/+0.127 in |
Mechanical Finish | Mill |
Tensile Strength | 85,000 psi |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 6 in, Yield Strength 32,000 psi, Thickness 0.625 in, Thickness Tolerance +0.087/+0.127 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.063 to +0.113 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .006x6x50" (006-6-50)
- RUBBER-CAL Silicone TR - Translucent Silicone Sheets & Rolls - 1/8" Thick x 36" Width x 12" Length (20-119)
- ZORO SELECT Felt, F1, 1/8 In Thick, 2 x 12 In (2FGZ2)
- E. JAMES Sheet Rubber, 1/8, 6" X 24" Tape NEO FDA WHITE (380-1/8STAPE)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- Zoro Select Bronze Bar Stock