Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14324_12_0
Zoro # G608564208
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 954
- Shape Rectangular Bar
- Width Tolerance +0.043 to +0.083 in
- Fabrication Cast
- Thickness Tolerance +0.067/+0.107 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14324_12_0
- Zoro # G608564208
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Width Tolerance | +0.043 to +0.083 in |
Overall Length | 12 in |
Overall Width | 4 in |
Details
Item | 954 Bronze Rectangular Bar |
Material Grade | 954 |
Shape | Rectangular Bar |
Fabrication | Cast |
Thickness Tolerance | +0.067/+0.107 in |
Mechanical Finish | Mill |
System of Measurement | Inch |
Yield Strength | 32,000 psi |
Thickness | 0.625 in |
Tensile Strength | 85,000 psi |
Includes Material Certificate | Yes |
Rockwell Hardness | B86 |
Brinell Hardness | 170 |
Standards | ASTM B505 |
Material | Bronze |
Tolerance Rating | Oversized |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 4 in, Yield Strength 32,000 psi, Thickness 0.625 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/4" Thick (PS-PC-SR-33)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 1.094 in Overall Width, Style: Beltline Weatherstrip (1371-4X2)
- ZORO SELECT Precision Ball, 316SS, 1/4 In, PK100 (4RJL7)
- ZORO SELECT Rubber, Gum, 3/8 In Th, 36 Inx10 Ft (BULK-RS-NAT40-209)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- Zoro Select Bronze Bar Stock