Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14322_12_0
Zoro # G908564199
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness B86
- Overall Length 12 in
- Tensile Strength 85,000 psi
- Brinell Hardness 170
- Shape Rectangular Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14322_12_0
- Zoro # G908564199
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 12 in |
Overall Width | 2 1/2 in |
Width Tolerance | +0.043 to +0.083 in |
Details
Item | 954 Bronze Rectangular Bar |
Rockwell Hardness | B86 |
Tensile Strength | 85,000 psi |
Brinell Hardness | 170 |
Shape | Rectangular Bar |
Material Grade | 954 |
Includes Material Certificate | Yes |
Fabrication | Cast |
Mechanical Finish | Mill |
Standards | ASTM B505 |
Thickness Tolerance | +0.067/+0.107 in |
Thickness | 0.625 in |
Yield Strength | 32,000 psi |
Material | Bronze |
Tolerance Rating | Oversized |
System of Measurement | Inch |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 2 1/2 in, Yield Strength 32,000 psi, Thickness 0.625 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/16" SBR 1 Ply 24" X 4ft (7700-1/16SBR1-X24X4)
- SCHAEFER BRUSH Aluminum Rod, 12-24, Male-Female Thd, 3 ft. (13003)
- ZORO SELECT Round Rod, SST, 5/16in Dia. x 36 In. L, PK3 (7142)
- ZORO SELECT Aluminum Rectangle Bar, 2 in Over. W (1145_48_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- Zoro Select Bronze Bar Stock