Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14321_12_0
Zoro # G108564159
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 in
- Standards ASTM B505
- Tensile Strength 85,000 psi
- Fabrication Cast
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14321_12_0
- Zoro # G108564159
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 2 in |
Width Tolerance | +0.043 to +0.083 in |
Overall Length | 12 in |
Details
Item | 954 Bronze Rectangular Bar |
Standards | ASTM B505 |
Tensile Strength | 85,000 psi |
Fabrication | Cast |
Mechanical Finish | Mill |
Brinell Hardness | 170 |
System of Measurement | Inch |
Rockwell Hardness | B86 |
Material | Bronze |
Thickness Tolerance | +0.067/+0.107 in |
Includes Material Certificate | Yes |
Thickness | 0.625 in |
Tolerance Rating | Oversized |
Yield Strength | 32,000 psi |
Material Grade | 954 |
Shape | Rectangular Bar |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 2 in, Yield Strength 32,000 psi, Thickness 0.625 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/8" T x 36" W x 12" L (BULK-RS-S60CLRFDA-52)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 5/16 in W (18S.312-72)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (7127_24_48)
- ZORO SELECT Round Bar (BR360/250-36)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- Zoro Select Bronze Bar Stock