Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14317_12_0
Zoro # G008564228
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Overall Length 12 in
- Overall Width 8 in
- Brinell Hardness 170
- Rockwell Hardness B86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14317_12_0
- Zoro # G008564228
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 12 in |
Overall Width | 8 in |
Width Tolerance | +0.063 to +0.113 in |
Details
Item | 954 Bronze Rectangular Bar |
Material | Bronze |
Brinell Hardness | 170 |
Rockwell Hardness | B86 |
Standards | ASTM B505 |
Yield Strength | 32,000 psi |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Tolerance Rating | Oversized |
System of Measurement | Inch |
Shape | Rectangular Bar |
Thickness | 0.5 in |
Thickness Tolerance | +0.087/+0.127 in |
Material Grade | 954 |
Tensile Strength | 85,000 psi |
Fabrication | Cast |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 8 in, Shape Rectangular Bar, Thickness 0.5 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance +0.087/+0.127 in, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized, Width Tolerance +0.063 to +0.113 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.545 in Overall Width (1375B3X3/8-100)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 3" Dia. (1UXD7)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.125" Thick (1NLL2)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 2 In, 6 Ft L (2HHY7)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ONLINEMETALS 0.625" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14319)
- Zoro Select Bronze Bar Stock