Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14313_72_0
Zoro # G608564215
product price: $940.99
/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 85,000 psi
- Standards ASTM B505
- Yield Strength 32,000 psi
- Material Bronze
- Overall Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14313_72_0
- Zoro # G608564215
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 3 1/2 in |
Width Tolerance | +0.043 to +0.083 in |
Overall Length | 6 ft |
Details
Item | 954 Bronze Rectangular Bar |
Tensile Strength | 85,000 psi |
Standards | ASTM B505 |
Yield Strength | 32,000 psi |
Material | Bronze |
Brinell Hardness | 170 |
Thickness | 0.5 in |
Mechanical Finish | Mill |
Fabrication | Cast |
System of Measurement | Inch |
Rockwell Hardness | B86 |
Tolerance Rating | Oversized |
Thickness Tolerance | +0.067/+0.107 in |
Material Grade | 954 |
Includes Material Certificate | Yes |
Shape | Rectangular Bar |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 3 1/2 in, Yield Strength 32,000 psi, Thickness 0.5 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 120 in W, 100 ft L, 0.018 in Wire Dia, Black (3019189)
- ZORO SELECT PlstcSheet, PC, 48"x48", 0.25"T, Clear, Clear (BULK-PS-PC-17)
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-NHS40-25)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (17823_24_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- Zoro Select Bronze Bar Stock