Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14310_72_0
Zoro # G008564129
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 954
- Rockwell Hardness B86
- System of Measurement Inch
- Overall Width 2 in
- Yield Strength 32,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14310_72_0
- Zoro # G008564129
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 2 in |
Width Tolerance | +0.043 to +0.083 in |
Overall Length | 6 ft |
Details
Item | 954 Bronze Rectangular Bar |
Material Grade | 954 |
Rockwell Hardness | B86 |
System of Measurement | Inch |
Yield Strength | 32,000 psi |
Material | Bronze |
Standards | ASTM B505 |
Tolerance Rating | Oversized |
Includes Material Certificate | Yes |
Fabrication | Cast |
Thickness | 0.5 in |
Shape | Rectangular Bar |
Mechanical Finish | Mill |
Thickness Tolerance | +0.067/+0.107 in |
Tensile Strength | 85,000 psi |
Brinell Hardness | 170 |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 2 in, Yield Strength 32,000 psi, Thickness 0.5 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8 X 3" Expanding Arbor (3902-4022)
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 2 In Leg, 7 Ft (4A.125X2-84)
- TW METALS Alloy Bar/Rod, 9310, 2.000 Dia, 2 ft. (07709-2)
- ZORO SELECT Tool Steel Rod, 6 ft L, 2 1/2 in Dia. (DCFD2R2.5-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ONLINEMETALS 1" x 3" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14340)
- Zoro Select Bronze Bar Stock