Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14306_24_0
Zoro # G608564161
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness Tolerance +0.067/+0.107 in
- Yield Strength 32,000 psi
- Tolerance Rating Oversized
- Material Bronze
- Tensile Strength 85,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14306_24_0
- Zoro # G608564161
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 24 in |
Width Tolerance | +0.043 to +0.083 in |
Overall Width | 1 in |
Details
Item | 954 Bronze Rectangular Bar |
Thickness Tolerance | +0.067/+0.107 in |
Yield Strength | 32,000 psi |
Tolerance Rating | Oversized |
Material | Bronze |
Tensile Strength | 85,000 psi |
Shape | Rectangular Bar |
Standards | ASTM B505 |
System of Measurement | Inch |
Thickness | 0.5 in |
Fabrication | Cast |
Includes Material Certificate | Yes |
Brinell Hardness | 170 |
Material Grade | 954 |
Mechanical Finish | Mill |
Rockwell Hardness | B86 |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 in, Yield Strength 32,000 psi, Thickness 0.5 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 3 3/4 In Dia x 1 Ft L (61R3.75-12)
- ONLINEMETALS 0.625" Stainless Round Bar 416-Annealed Cold Finish (2055)
- E. JAMES Sheet Rubber, 1/4, 10" X 24" Buna FDA White (310-1/4EP)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 2 3/4", 3 ft. L. (T63S3X.125-36)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- Zoro Select Bronze Bar Stock