Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14305_36_0
Zoro # G608564130
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Standards ASTM B505
- Material Grade 954
- Mechanical Finish Mill
- Rockwell Hardness B86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14305_36_0
- Zoro # G608564130
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 36 in |
Overall Width | 6 in |
Width Tolerance | +0.063 to +0.113 in |
Details
Item | 954 Bronze Rectangular Bar |
Standards | ASTM B505 |
Material Grade | 954 |
Mechanical Finish | Mill |
Rockwell Hardness | B86 |
Material | Bronze |
Tensile Strength | 85,000 psi |
Shape | Rectangular Bar |
Fabrication | Cast |
Thickness Tolerance | +0.067/+0.107 in |
Yield Strength | 32,000 psi |
Tolerance Rating | Oversized |
Thickness | 0.375 in |
System of Measurement | Inch |
Brinell Hardness | 170 |
Includes Material Certificate | Yes |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 36 in, Overall Width 6 in, Yield Strength 32,000 psi, Thickness 0.375 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.063 to +0.113 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, SBR, 3/16"Thick, 36"x6", 70A (BULK-RS-SBR75-151)
- ZORO SELECT White Acetal Copolymer Rod Stock 4 ft. L, 1" Dia. (69584104)
- ZORO SELECT Precision Ball, Chrome, 1/16In, Pk100 (HC00625025)
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 3/4" W (40F.5X.75-6)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- Zoro Select Bronze Bar Stock