Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14305_24_0
Zoro # G608564123
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Tensile Strength 85,000 psi
- Yield Strength 32,000 psi
- Rockwell Hardness B86
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14305_24_0
- Zoro # G608564123
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 6 in |
Overall Length | 24 in |
Width Tolerance | +0.063 to +0.113 in |
Details
Item | 954 Bronze Rectangular Bar |
System of Measurement | Inch |
Tensile Strength | 85,000 psi |
Yield Strength | 32,000 psi |
Rockwell Hardness | B86 |
Thickness | 0.375 in |
Mechanical Finish | Mill |
Thickness Tolerance | +0.067/+0.107 in |
Fabrication | Cast |
Shape | Rectangular Bar |
Material Grade | 954 |
Material | Bronze |
Standards | ASTM B505 |
Includes Material Certificate | Yes |
Tolerance Rating | Oversized |
Brinell Hardness | 170 |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 24 in, Overall Width 6 in, Yield Strength 32,000 psi, Thickness 0.375 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.063 to +0.113 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 60" L x 6" W x 0.020" Thick (G15-20F-6X5)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/2 In Hex x 6 Ft (2HJN7)
- ZORO SELECT Felt Strip, F26N, 1/8 In T, 1 1/2 x 12 In (2HUR9)
- ZORO SELECT Aluminum Sheet 3003, 8 ft Overall L (8088_36_96)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- Zoro Select Bronze Bar Stock