Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14305_12_0
Zoro # G008564150
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Includes Material Certificate Yes
- System of Measurement Inch
- Overall Length 12 in
- Tensile Strength 85,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14305_12_0
- Zoro # G008564150
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 12 in |
Width Tolerance | +0.063 to +0.113 in |
Overall Width | 6 in |
Details
Item | 954 Bronze Rectangular Bar |
Thickness | 0.375 in |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Tensile Strength | 85,000 psi |
Yield Strength | 32,000 psi |
Material Grade | 954 |
Fabrication | Cast |
Brinell Hardness | 170 |
Tolerance Rating | Oversized |
Rockwell Hardness | B86 |
Thickness Tolerance | +0.067/+0.107 in |
Material | Bronze |
Shape | Rectangular Bar |
Mechanical Finish | Mill |
Standards | ASTM B505 |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 6 in, Yield Strength 32,000 psi, Thickness 0.375 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.063 to +0.113 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS 14-Piece Plastic Shim Assortment - .0005" to .030" x 5" x 20" (PL5-ASSRT)
- PRECISION BRAND Arbor Shim, 0.0050x3/4 ID, Pk10 (25166)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/2 In, 6 Ft (2EZV5)
- PRECISION BRAND Arbor Shim, 0.0100x1/2 ID, Pk10 (25130)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- Zoro Select Bronze Bar Stock