Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14304_72_0
Zoro # G908564137
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- Overall Width 5 in
- Standards ASTM B505
- Overall Length 6 ft
- Yield Strength 32,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14304_72_0
- Zoro # G908564137
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 5 in |
Overall Length | 6 ft |
Width Tolerance | +0.043 to +0.083 in |
Details
Item | 954 Bronze Rectangular Bar |
Mechanical Finish | Mill |
Standards | ASTM B505 |
Yield Strength | 32,000 psi |
Material | Bronze |
System of Measurement | Inch |
Brinell Hardness | 170 |
Includes Material Certificate | Yes |
Fabrication | Cast |
Material Grade | 954 |
Tensile Strength | 85,000 psi |
Thickness | 0.375 in |
Tolerance Rating | Oversized |
Rockwell Hardness | B86 |
Shape | Rectangular Bar |
Thickness Tolerance | +0.067/+0.107 in |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 5 in, Yield Strength 32,000 psi, Thickness 0.375 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.250 Thick, 24 X 48 (SACR.250CEPE-24X48)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 3/8 in Dia. (45r1.375-12)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In (B932S000006-13)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.020", Pk20 (MSD020-20)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- Zoro Select Bronze Bar Stock