Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14302_24_0
Zoro # G708564122
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shape Rectangular Bar
- Thickness 0.375 in
- Tolerance Rating Oversized
- Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14302_24_0
- Zoro # G708564122
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 24 in |
Width Tolerance | +0.043 to +0.083 in |
Overall Width | 3 1/2 in |
Details
Item | 954 Bronze Rectangular Bar |
System of Measurement | Inch |
Shape | Rectangular Bar |
Thickness | 0.375 in |
Tolerance Rating | Oversized |
Fabrication | Cast |
Thickness Tolerance | +0.067/+0.107 in |
Yield Strength | 32,000 psi |
Brinell Hardness | 170 |
Material | Bronze |
Rockwell Hardness | B86 |
Standards | ASTM B505 |
Includes Material Certificate | Yes |
Tensile Strength | 85,000 psi |
Material Grade | 954 |
Mechanical Finish | Mill |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 24 in, Overall Width 3 1/2 in, Yield Strength 32,000 psi, Thickness 0.375 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Bar (BR360/500-12)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.5-72)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18008_72_0)
- ZORO SELECT Carbon Steel Square Tread Plate, 36" L (26967_36_36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- Zoro Select Bronze Bar Stock