Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14300_36_0
Zoro # G608564109
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Tolerance Rating Oversized
- Shape Rectangular Bar
- Yield Strength 32,000 psi
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14300_36_0
- Zoro # G608564109
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 36 in |
Width Tolerance | +0.043 to +0.083 in |
Details
Item | 954 Bronze Rectangular Bar |
System of Measurement | Inch |
Tolerance Rating | Oversized |
Shape | Rectangular Bar |
Yield Strength | 32,000 psi |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Standards | ASTM B505 |
Rockwell Hardness | B86 |
Brinell Hardness | 170 |
Fabrication | Cast |
Material | Bronze |
Thickness Tolerance | +0.067/+0.107 in |
Tensile Strength | 85,000 psi |
Material Grade | 954 |
Thickness | 0.375 in |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 36 in, Overall Width 2 1/2 in, Yield Strength 32,000 psi, Thickness 0.375 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Hole x 16 ga. Aluminum Expanded 3003-Standard (22569)
- TRIM-LOK Black Vinyl Edge Guard 25 ft. L, 7/16" H (EGB7/16-25)
- ONLINEMETALS 0.5" Carbon Steel Round Bar A36 Hot Rolled (10236)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 1" W (18F.75X1-24)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- Zoro Select Bronze Bar Stock