Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14299_12_0
Zoro # G608564086
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B505
- Yield Strength 32,000 psi
- Material Bronze
- Brinell Hardness 170
- Tolerance Rating Oversized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14299_12_0
- Zoro # G608564086
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 12 in |
Width Tolerance | +0.043 to +0.083 in |
Overall Width | 2 in |
Details
Item | 954 Bronze Rectangular Bar |
Standards | ASTM B505 |
Yield Strength | 32,000 psi |
Material | Bronze |
Brinell Hardness | 170 |
Tolerance Rating | Oversized |
Shape | Rectangular Bar |
Thickness Tolerance | +0.067/+0.107 in |
System of Measurement | Inch |
Mechanical Finish | Mill |
Tensile Strength | 85,000 psi |
Material Grade | 954 |
Rockwell Hardness | B86 |
Fabrication | Cast |
Thickness | 0.375 in |
Includes Material Certificate | Yes |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 2 in, Yield Strength 32,000 psi, Thickness 0.375 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" x 1.25" x 0.25" Stainless Angle 304/304L (7)
- ZORO SELECT White Acetal Rectangle Stock 48" L x 2" W x 2" Thick (BULK-PS-AC-189)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 250 ft. (X125HT-250)
- ZORO SELECT Alloy Steel Rod, 6 in L, 1 3/8 in Dia. (40r1.375-6)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- Zoro Select Bronze Bar Stock