Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14296_72_0
Zoro # G608564079
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 ft
- Material Bronze
- Tolerance Rating Oversized
- Tensile Strength 85,000 psi
- Brinell Hardness 170
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14296_72_0
- Zoro # G608564079
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 6 ft |
Overall Width | 12 in |
Details
Item | 954 Bronze Rectangular Bar |
Material | Bronze |
Tolerance Rating | Oversized |
Tensile Strength | 85,000 psi |
Brinell Hardness | 170 |
Fabrication | Cast |
Thickness | 0.25 in |
Mechanical Finish | Mill |
Yield Strength | 32,000 psi |
System of Measurement | Inch |
Shape | Rectangular Bar |
Standards | ASTM B505 |
Thickness Tolerance | Not Rated |
Rockwell Hardness | B86 |
Material Grade | 954 |
Includes Material Certificate | Yes |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 12 in, Shape Rectangular Bar, Thickness 0.25 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x24", Black, 70A (BULK-RS-NHS70-246)
- ZORO SELECT Expanded Sheet, Flat, Al, 8x4 ft, 1/2-#0.081 (43F050081-48X96)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1-1/4" Dia. (1UTW6)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Serrated Surface, 36 in W, 9 3/4 in D, Checker Plate (22188R125-TRD1)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- Zoro Select Bronze Bar Stock