Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14292_24_0
Zoro # G908564052
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Yield Strength 32,000 psi
- Standards ASTM B505
- Mechanical Finish Mill
- Tolerance Rating Oversized
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14292_24_0
- Zoro # G908564052
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 24 in |
Width Tolerance | +0.043 to +0.083 in |
Details
Item | 954 Bronze Rectangular Bar |
Yield Strength | 32,000 psi |
Standards | ASTM B505 |
Mechanical Finish | Mill |
Tolerance Rating | Oversized |
Thickness | 0.25 in |
Brinell Hardness | 170 |
Includes Material Certificate | Yes |
Material Grade | 954 |
Tensile Strength | 85,000 psi |
Material | Bronze |
Fabrication | Cast |
Shape | Rectangular Bar |
Rockwell Hardness | B86 |
System of Measurement | Inch |
Thickness Tolerance | +0.067/+0.107 in |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 24 in, Overall Width 2 1/2 in, Yield Strength 32,000 psi, Thickness 0.25 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.375" x 0.035" Alloy Steel Square Tube 4130 (26420)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.236" Thick (BULK-PS-PC-607)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.52 in Overall Width (1600B3-317-100)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 40A (BULK-RS-N40-206)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- Zoro Select Bronze Bar Stock