Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 14288_36_0
Zoro # G908564014
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabrication Cast
- Material Grade 954
- Overall Length 36 in
- Thickness Tolerance +0.067/+0.107 in
- Brinell Hardness 170
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14288_36_0
- Zoro # G908564014
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 36 in |
Width Tolerance | +0.043 to +0.083 in |
Overall Width | 1 in |
Details
Item | 954 Bronze Rectangular Bar |
Fabrication | Cast |
Material Grade | 954 |
Thickness Tolerance | +0.067/+0.107 in |
Brinell Hardness | 170 |
Shape | Rectangular Bar |
Tolerance Rating | Oversized |
Standards | ASTM B505 |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Tensile Strength | 85,000 psi |
Material | Bronze |
Thickness | 0.25 in |
Rockwell Hardness | B86 |
Yield Strength | 32,000 psi |
Mechanical Finish | Mill |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1 in, Yield Strength 32,000 psi, Thickness 0.25 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Hard Flat Stock, A2, 1In Wx18In L (A276418)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12150ME105-48X48)
- FROST KING Sheet Roll Clr 25'X3Mil (P2025/3)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (20270_96_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ONLINEMETALS 0.75" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14326)
- Zoro Select Bronze Bar Stock