Shop All File Folders
Zoro Select
Alpha/Montlhy Expandable File 8-1/2 x 11", Black/Blue
Mfr # PFXDDF5OX
Zoro # G5748041
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 42
- Width 10.5005"
- Color Blue
- Material Acrylic Coated Pressboard
- Sheet Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFXDDF5OX
- Zoro # G5748041
- UPC # 078787111158
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 10.5005" |
Sheet Size | Letter |
Height | 13 1/4 in |
Outside Length | 16 1/16" |
File Size | Letter |
Document Size | Letter |
Overall Width | 10 1/2 in |
Paper Size | Letter |
Description
Expandable Desk File, Number of Pockets 42, Material Acrylic Coated Pressboard, Sheet Size Letter, Color Blue, Height 13 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Pedestal Letter Board 20"x16" (7920M)
- GENERAL Paper Bags, 30 lbs Cap., #3, 4.75"w x 2.94"d x 8.56"h, Kraft, PK500 (18403)
- ZORO SELECT Bubble Rolls, 750 ft. L, 48" W (56LT76)
- BOSTITCH Konnect Stackable Accessory Tray, Black (KT2-WDCUP-BLK)
- ZORO SELECT Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX1076GLOX)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion (PFXS36G)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX15213BLU)
- PENDAFLEX Employee/Personnel File Folder, Blue (PFXSER1BL)
- ZORO SELECT File Folders 8-1/2" x 14", 2/5-Cut Tab, Red, Pk10 (PFX2157R)
- ZORO SELECT File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk24 (PFX10770)
- SMEAD Smead, COLORED FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, RED (74231)
- Zoro Select File Folders