Shop All Alnico Magnets
Zoro Select
Alnico Shielded Magnet, 0.225 lb. Pull
Mfr # 10E849
Zoro # G4085121
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Magnet Style Brass Shielded Magnet
- Material Alnico
- Max. Pull 0.225 lb
- Thickness 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10E849
- Zoro # G4085121
- UPC # 190735376690
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 1/2 in |
Details
Magnet Style | Brass Shielded Magnet |
Material | Alnico |
Max. Pull | 0.225 lb |
Thickness | 0.5 in |
Item | Brass Shielded Magnet |
Shop By | Closeouts |
Description
Brass Shielded Magnet, Material Alnico, Max. Pull 0.225 lb, Thickness 0.5 in, Diameter 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Brushed Antique Brass Arched Kingsport Cabinet Pull (4655AB)
- EKENA MILLWORK 7 1/8"W x 9 1/4"H x 1 1/8"P Small Grape Bunch Center Onlay (ONL07X09X01GR)
- FLEMING SUPPLY Fleming Supply Foam Floor Tiles Black, 6 Pack (332522BJD)
- PRIMELINE TOOLS Pocket Door Lock/Pull, 3-45/64" L (N 6774)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 13 lb. Pull (6XY53)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 70 lb. Pull (6XY55)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 2 lb. Pull (6XY47)
- ZORO SELECT Alnico 5 Magnet Assembly, 10 lb. Pull (6XY79)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 29 lb. Pull (6XY97)
- ZORO SELECT Alnico 5 Bar Magnet, 0.4 lb. Pull, PK2 (6XY75)
- MAG-MATE Cup Magnet with Bolt, 90 lb. Pull (MX2002RB)
- Zoro Select Alnico Magnets