Shop All Alnico Magnets
Zoro Select
Alnico 5 Shallow Pot Magnet, 7 lb. Pull
Mfr # 6XY93
Zoro # G2703687
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Magnet Style Shallow Pot Magnet
- Material Alnico 5
- Max. Pull 7 lb
- Thickness 0.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XY93
- Zoro # G2703687
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 3/4 in |
Hole Dia. | 9/64 in |
Details
Magnet Style | Shallow Pot Magnet |
Material | Alnico 5 |
Max. Pull | 7 lb |
Thickness | 0.313 in |
Stability Temp. | 800 Degrees F |
Item | Shallow Pot Magnet |
Includes | Steel Keeper |
Description
Shallow Pot Magnet, Material Alnico 5, Max. Pull 7 lb, Thickness 0.313 in, Diameter 3/4 in, Hole Dia. 9/64 in, Stability Temp. 800 Degrees F, Includes Steel Keeper
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Offset White Plastic Window Clips 25PK (72027)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) x 1 9/16 in (40 mm) Chrome, Clear Contemporary Cabinet Knob (BP3993404014011)
- STERLING SEAL & SUPPLY 015 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL015X500)
- PRIME-LINE Lock Back Plate, 3-1/2 in., Stamped Steel Construction, Nickel Plated 2 Pack (MP9517)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 22 lb. Pull (6XY57)
- ZORO SELECT Alnico 5 Holding Magnet, 18.5 lb. Pull (6XY71)
- ZORO SELECT Alnico 5 Bar Magnet, 0.4 lb. Pull, PK2 (6XY75)
- ZORO SELECT Alnico Shielded Magnet, 0.14 lb. Pull (10E848)
- ZORO SELECT Alnico 5 Holding Magnet, 14.0 lb. Pull (6XY69)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 70 lb. Pull (6XY55)
- MAG-MATE Rectangular Fixture Magnet, 35 lb. Pull (5C2565)
- Zoro Select Alnico Magnets