Shop All Alnico Magnets
Zoro Select
Alnico 5 Shallow Pot Magnet, 11 lb. Pull
Mfr # 6XY95
Zoro # G2018633
original price:
$9.79
10% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Shallow Pot Magnet
- Material Alnico 5
- Max. Pull 11 lb
- Thickness 0.343 in
- Diameter 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XY95
- Zoro # G2018633
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 1 1/8 in |
Hole Dia. | 3/16 in |
Details
Magnet Style | Shallow Pot Magnet |
Material | Alnico 5 |
Max. Pull | 11 lb |
Thickness | 0.343 in |
Stability Temp. | 800 Degrees F |
Item | Shallow Pot Magnet |
Includes | Steel Keeper |
Description
Shallow Pot Magnet, Material Alnico 5, Max. Pull 11 lb, Thickness 0.343 in, Diameter 1 1/8 in, Hole Dia. 3/16 in, Stability Temp. 800 Degrees F, Includes Steel Keeper
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Dry Wall Access Door, 18x18, Prime Coat W/ Screwdriver Lock (DW18X18PC-SDL)
- MONROE PMP Pull Handle, 6-9/16 In. H, Polished, Unthr. Through Holes (PH-0233)
- HPC HPC: TYX-3 SOFTIE BRUSH FOR SPEEDEX KEY MACHINES (HPC-TYX-3)
- PROSOURCE Door Hinge Screen Set Adj Galv (LR-114-PS)
- ZORO SELECT Alnico 5 Magnet Assembly, 18 lb. Pull (6XY81)
- ZORO SELECT Alnico 5 Magnet Assembly, 35 lb. Pull (6XY83)
- ZORO SELECT Alnico Shielded Magnet, 0.14 lb. Pull (10E848)
- ZORO SELECT Alnico 5 Holding Magnet, 18.5 lb. Pull (6XY71)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 29 lb. Pull (6XY97)
- ZORO SELECT Holding Magnet, Alnico 5, 5 lb. Pull (6XY77)
- MIDWEST FASTENER Horseshoe Magnet 2PK (72585)
- Zoro Select Alnico Magnets