Shop All Alnico Magnets
Zoro Select
Alnico 5 Magnet Assembly, 18 lb. Pull
Mfr # 6XY81
Zoro # G3117414
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Holding Magnet
- Material Alnico 5
- Max. Pull 18 lb
- Thickness 1 in
- Diameter 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XY81
- Zoro # G3117414
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 1 1/16 in |
Tap Size | 1/420 |
Details
Magnet Style | Holding Magnet |
Material | Alnico 5 |
Max. Pull | 18 lb |
Thickness | 1 in |
Stability Temp. | 975 Degrees F |
Item | Holding Magnet |
Includes | Steel Keeper |
Description
The ZORO SELECT 6XY81 Alnico 5 Magnet Assembly is a versatile magnet that can be used in a variety of ways. It has an impressive 18 lb. pull, making it suitable for heavy-duty tasks. This holding magnet has a diameter of 1 1/16 in., thickness of 1.0 in., and an alnico 5 material composition. The stability temperature for this magnetic assembly is 975 degrees F, which means it will not lose its magnetic properties at high temperatures. With an impressive 18 lb. pull, this strong magnet is capable of holding items weighing up to 18 lbs.. Its tap size measures 1/420, so you can easily screw the magnet into different materials with ease. If you need a strong magnet that won't give out on you, the ZORO SELECT 6XY81 Alnico 5 Magnet Assembly might just be what you're looking for.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERNECK Flat Black Barn Door Hardware 0117-0041 00 (0117-0041)
- RICHELIEU HARDWARE 10 1/8 in (257 mm) Center-to-Center Polished Stainless Steel Contemporary Cabinet Pull (BP7544257171)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-224BG)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G03-EL)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 7 lb. Pull (6XY93)
- ZORO SELECT Alnico 5 Magnet Assembly, 10 lb. Pull (6XY79)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 11 lb. Pull (6XY95)
- ZORO SELECT Alnico Shielded Magnet, 0.225 lb. Pull (10E849)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 70 lb. Pull (6XY55)
- ZORO SELECT Alnico 5 Holding Magnet, 14.0 lb. Pull (6XY69)
- MAG-MATE Cup Magnet with Bolt, 38 lb. Pull (MX2000B)
- Zoro Select Alnico Magnets