Shop All Alnico Magnets
Zoro Select
Alnico 5 Horseshoe Magnet, 37 lb. Pull
Mfr # 6XY49
Zoro # G2785237
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 15/16 in
- Magnet Style Horseshoe Magnet
- Material Alnico 5
- Overall Length 15/16 in
- Overall Width 2 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XY49
- Zoro # G2785237
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 15/16 in |
Overall Length | 15/16 in |
Overall Width | 2 7/16 in |
Hole Dia. | 2/11 in |
Details
Magnet Style | Horseshoe Magnet |
Material | Alnico 5 |
Max. Pull | 37 lb |
Thickness | 2 in |
Stability Temp. | 975 Degrees F |
Item | Horseshoe Magnet |
Includes | Steel Keeper |
Description
Horseshoe Magnet, Material Alnico 5, Max. Pull 37 lb, Thickness 2 in, Overall Length 15/16 in, Overall Width 2 7/16 in, Diameter 15/16 in, Hole Dia. 2/11 in, Stability Temp. 975 Degrees F, Includes Steel Keeper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OOK Hanger Picture Pro 50Lb Cap (55505)
- SDC Power Transfer Hinge, Satin Chrome, 6Cndtr (PTH-2-4Q)
- SPEC Compression Spring, Stainless Steel, PK10, C04800382000S (C04800382000S)
- LCN Electromagnetic Door Holder, Floor, 35 lb. (SEM7820 AL)
- ZORO SELECT Alnico Shielded Magnet, 0.225 lb. Pull (10E849)
- ZORO SELECT Alnico 5 Magnet Assembly, 10 lb. Pull (6XY79)
- ZORO SELECT Alnico 5 Holding Magnet, 14.0 lb. Pull (6XY69)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 13 lb. Pull (6XY53)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 29 lb. Pull (6XY97)
- ZORO SELECT Holding Magnet, Alnico 5, 5 lb. Pull (6XY77)
- ECLIPSE MAGNETICS Magnet, Alnico, Deep Pot, 834NF, PF, PK2 (834NF)
- Zoro Select Alnico Magnets