Shop All Alnico Magnets
This Product is Discontinued
Zoro Select
Alnico 5 Horseshoe Magnet, 30 lb. Pull (Discontinued)
Mfr # 6XY59
Zoro # G1035386
This Product is Discontinued
Key Features
- Magnet Style Horseshoe Magnet
- Material Alnico 5
- Max. Pull 30 lb
- Thickness 1.18 in
- Overall Length 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XY59
- Zoro # G1035386
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 1 3/16 in |
Overall Width | 1 51/64 in |
Hole Dia. | 13/64 in |
Details
Magnet Style | Horseshoe Magnet |
Material | Alnico 5 |
Max. Pull | 30 lb |
Thickness | 1.18 in |
Stability Temp. | 975 Degrees F |
Item | Horseshoe Magnet |
Includes | Steel Keeper |
Description
Horseshoe Magnet, Material Alnico 5, Max. Pull 30 lb, Thickness 1.18 in, Overall Length 1 3/16 in, Overall Width 1 51/64 in, Hole Dia. 13/64 in, Stability Temp. 975 Degrees F, Includes Steel Keeper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.