Shop All Alnico Magnets
Zoro Select
Alnico 5 Horseshoe Magnet, 22 lb. Pull
Mfr # 6XY57
Zoro # G0783781
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Horseshoe Magnet
- Material Alnico 5
- Overall Length 1 in
- Max. Pull 22 lb
- Overall Width 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XY57
- Zoro # G0783781
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 1 in |
Overall Width | 1 9/16 in |
Hole Dia. | 13/64 in |
Details
Magnet Style | Horseshoe Magnet |
Material | Alnico 5 |
Max. Pull | 22 lb |
Thickness | 1 in |
Stability Temp. | 975 Degrees F |
Item | Horseshoe Magnet |
Includes | Steel Keeper |
Description
Horseshoe Magnet, Material Alnico 5, Max. Pull 22 lb, Thickness 1 in, Overall Length 1 in, Overall Width 1 9/16 in, Hole Dia. 13/64 in, Stability Temp. 975 Degrees F, Includes Steel Keeper
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 78 SS DrawCab Lock (U 9943)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3049 DKBRZ)
- BIG HORN 'A' Latch & Strike Template Kit - Finish Size 1-Inch x 2-1/4-Inch - Replaces Templaco LS-166A (70156)
- RENIN 60 in. x 80 1/2 in. Bypass 6-Panel Closet Door (BY0106BWWTE060080)
- ZORO SELECT Holding Magnet, Alnico 5, 5 lb. Pull (6XY77)
- ZORO SELECT Alnico 5 Magnet Assembly, 18 lb. Pull (6XY81)
- ZORO SELECT Alnico 5 Bar Magnet, 0.4 lb. Pull, PK2 (6XY75)
- ZORO SELECT Alnico 5 Magnet Assembly, 10 lb. Pull (6XY79)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 7 lb. Pull (6XY93)
- ZORO SELECT Alnico 5 Magnet Assembly, 35 lb. Pull (6XY83)
- MAG-MATE Cup Magnet, 90 lb. Pull (MX2750)
- Zoro Select Alnico Magnets