Shop All Alnico Magnets
Zoro Select
Alnico 5 Horseshoe Magnet, 13 lb. Pull
Mfr # 6XY53
Zoro # G0537652
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Horseshoe Magnet
- Material Alnico 5
- Max. Pull 10 lb
- Thickness 0.78 in
- Overall Length 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XY53
- Zoro # G0537652
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 25/32 in |
Overall Width | 1 3/16 in |
Hole Dia. | 13/64 in |
Details
Magnet Style | Horseshoe Magnet |
Material | Alnico 5 |
Max. Pull | 10 lb |
Thickness | 0.78 in |
Stability Temp. | 975 Degrees F |
Item | Horseshoe Magnet |
Includes | Steel Keeper |
Description
Horseshoe Magnet, Material Alnico 5, Max. Pull 10 lb, Thickness 0.78 in, Overall Length 25/32 in, Overall Width 1 3/16 in, Hole Dia. 13/64 in, Stability Temp. 975 Degrees F, Includes Steel Keeper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60003DD3)
- SESAMEE Padlock, Keyed Alike, Standard Shackle, Steel Body, 7/8" W (93601)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Master Keyed, 6600 Key, For Material Thickness 1 1/2 in (G CR17501203PCSM1)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (9115A-2x84)
- ZORO SELECT Alnico 5 Bar Magnet, 0.4 lb. Pull, PK2 (6XY75)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 29 lb. Pull (6XY97)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 7 lb. Pull (6XY93)
- ZORO SELECT Alnico 5 Magnet Assembly, 10 lb. Pull (6XY79)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 70 lb. Pull (6XY55)
- ZORO SELECT Alnico 5 Magnet Assembly, 35 lb. Pull (6XY83)
- UNITED SCIENTIFIC Alnico Bar Magnet, 2" Long, Pair, 1, PK 2 (ABM020)
- Zoro Select Alnico Magnets