Shop All Alnico Magnets
Zoro Select
Alnico 5 Holding Magnet, 4.0 lb. Pull
Mfr # 6XY65
Zoro # G1399763
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Magnet Style Button Magnet
- Material Alnico 5
- Overall Length 3/4 in
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XY65
- Zoro # G1399763
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 3/4 in |
Overall Length | 3/4 in |
Overall Width | 3/4 in |
Hole Dia. | 2/11 in |
Details
Magnet Style | Button Magnet |
Material | Alnico 5 |
Max. Pull | 4 lb |
Thickness | 0.5 in |
Stability Temp. | 975 Degrees F |
Item | Button Magnet |
Includes | Steel Keeper |
Description
Button Magnet, Material Alnico 5, Max. Pull 4 lb, Thickness 0.5 in, Overall Length 3/4 in, Overall Width 3/4 in, Diameter 3/4 in, Hole Dia. 2/11 in, Stability Temp. 975 Degrees F, Includes Steel Keeper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS 13011 (8/250 NON-COILED CABLE)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 36 x 36 (MP3636S)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410xCPSTx689)
- ZORO APPROVED SUPPLIER Compression Spring, O= .234, L= .63, W= .010 (G209974772)
- ZORO SELECT Alnico 5 Holding Magnet, 18.5 lb. Pull (6XY71)
- ZORO SELECT Alnico 5 Magnet Assembly, 35 lb. Pull (6XY83)
- ZORO SELECT Alnico Shielded Magnet, 0.14 lb. Pull (10E848)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 2 lb. Pull (6XY47)
- ZORO SELECT Alnico 5 Holding Magnet, 14.0 lb. Pull (6XY69)
- ZORO SELECT Alnico 5 Bar Magnet, 0.4 lb. Pull, PK2 (6XY75)
- KIPP Magnet Horseshoe Magnet Size:1 H=20 Alnico, Red, Rectangular (K0560.01)
- Zoro Select Alnico Magnets