Shop All Alnico Magnets
Zoro Select
Alnico 5 Holding Magnet, 18.5 lb. Pull
Mfr # 6XY71
Zoro # G3241384
original price:
$14.29
12% off
new price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Magnet Style Button Magnet
- Material Alnico 5
- Max. Pull 18.5 lb
- Thickness 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XY71
- Zoro # G3241384
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 1 1/2 in |
Hole Dia. | 1/4 in |
Details
Magnet Style | Button Magnet |
Material | Alnico 5 |
Max. Pull | 18.5 lb |
Thickness | 0.875 in |
Stability Temp. | 975 Degrees F |
Item | Button Magnet |
Includes | Steel Keeper |
Description
Button Magnet, Material Alnico 5, Max. Pull 18.5 lb, Thickness 0.875 in, Diameter 1 1/2 in, Hole Dia. 1/4 in, Stability Temp. 975 Degrees F, Includes Steel Keeper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Bright Brass Strikes 10094605 (10094605)
- STRYBUC Pivot Lock Shoe White Cam (83-508)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- CODEL DOORS 30" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2668ska8402)
- ZORO SELECT Holding Magnet, Alnico 5, 5 lb. Pull (6XY77)
- ZORO SELECT Alnico Shielded Magnet, 0.14 lb. Pull (10E848)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 22 lb. Pull (6XY57)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 13 lb. Pull (6XY53)
- ZORO SELECT Alnico 5 Bar Magnet, 0.4 lb. Pull, PK2 (6XY75)
- ZORO SELECT Alnico Shielded Magnet, 0.225 lb. Pull (10E849)
- MIDWEST FASTENER Horseshoe Magnet 2PK (72585)
- Zoro Select Alnico Magnets