Shop All Alnico Magnets
Zoro Select
Alnico 5 Holding Magnet, 14.0 lb. Pull
Mfr # 6XY69
Zoro # G1863102
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/4 in
- Magnet Style Button Magnet
- Material Alnico 5
- Max. Pull 14 lb
- Thickness 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XY69
- Zoro # G1863102
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 1 1/4 in |
Hole Dia. | 3/16 in |
Details
Magnet Style | Button Magnet |
Material | Alnico 5 |
Max. Pull | 14 lb |
Thickness | 0.75 in |
Stability Temp. | 975 Degrees F |
Item | Button Magnet |
Includes | Steel Keeper |
Description
Button Magnet, Material Alnico 5, Max. Pull 14 lb, Thickness 0.75 in, Diameter 1 1/4 in, Hole Dia. 3/16 in, Stability Temp. 975 Degrees F, Includes Steel Keeper
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 1/32 in (1XTA9)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600552750S)
- TRIMCO ADA Pocket Door Push and Pull Dark Bronze Powder Coat (1069.613)
- LAB LAB: Best A2 Bottom Pin .210-8A (100 Polybag)(B210B) (LAB-B8AP1)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 70 lb. Pull (6XY55)
- ZORO SELECT Alnico Shielded Magnet, 0.14 lb. Pull (10E848)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 13 lb. Pull (6XY53)
- ZORO SELECT Alnico 5 Magnet Assembly, 10 lb. Pull (6XY79)
- ZORO SELECT Alnico 5 Magnet Assembly, 35 lb. Pull (6XY83)
- ZORO SELECT Alnico Shielded Magnet, 0.225 lb. Pull (10E849)
- MAG-MATE Magnetic Print Holder, 38 lb. Pull (PHMX2000)
- Zoro Select Alnico Magnets