Shop All Alloy Steel Sheets
Zoro Select
Alloy Steel Square Bar, 6 ft L, 3 1/2 in W
Mfr # 40S3.5-72
Zoro # G001917397
product price: $882.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$882.99
Free 30-Day Returns
Key Features
- Thickness 3.5 in
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4140
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40S3.5-72
- Zoro # G001917397
- Country of Origin Multiple
- Category Alloy Steel Sheets
Dimensions
Width | 3.5 in |
Length | 6 ft |
Overall Width | 3 1/2 in |
Length Tolerance | +/-6 in |
Width Tolerance | -0.008 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 3 1/2 in x 6 ft |
Description
4140 Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4140, Thickness 3.5 in, Thickness Tolerance +0.000 in/-0.008 in, Overall Length 6 ft, Overall Width 3 1/2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 187, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Appearance Cold Finished, Length Tolerance +/-6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-S100S-2)
- ZORO SELECT Silicone Foam Ring, 2" ID x 2-1/4" OD x 1/8" Thick (ZUSASSR-R-9)
- ONLINEMETALS 0.3125" Aluminum Round Bar 6061-T6511-Extruded (1081)
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 25 Ft. (ZUSA-RC-105)
- ZORO SELECT Alloy Steel Square Bar, 36" L, 1 3/4" W (40S1.75-36)
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 7/8 in W (40S.875-12)
- ZORO SELECT Alloy Steel Square Bar, 36" L, 1 1/8" W (40S1.125-36)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 2 in W (40F.375X2-24)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 2 in W (40F.25X2-24)
- ZORO SELECT Alloy Steel Square Bar, 3 in L, 3 in W (40S3-3)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 3 in W (42DF.5X3-12)
- Zoro Select Alloy Steel Sheets