Shop All Alloy Steel Sheets
Zoro Select
Alloy Steel Square Bar, 36" L, 1 3/4" W
Mfr # 40S1.75-36
Zoro # G401917362
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.75 in
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4140
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40S1.75-36
- Zoro # G401917362
- Country of Origin Multiple
- Category Alloy Steel Sheets
Dimensions
Width | 1.75 in |
Length | 36 in |
Overall Width | 1 3/4 in |
Width Tolerance | -0.006 in |
Length Tolerance | +/-3 in |
Overall Length | 36 in |
Nominal Size (WxL) | 1 3/4 in x 36 in |
Description
4140 Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4140, Thickness 1.75 in, Thickness Tolerance +0.000 in/-0.006 in, Overall Length 36 in, Overall Width 1 3/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 187, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Appearance Cold Finished, Length Tolerance +/-3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83030)
- FILM-GARD Film Poly Clr4Mil 6X100' (625898)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 30A (BULK-RS-N30-141)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.367 in Overall Width (1630SB3-1581-25)
- ZORO SELECT Alloy Steel Square Bar, 36 in L, 5/8 in W (40S.625-36)
- ZORO SELECT Alloy Steel Square Bar, 6 ft L, 3 in W (40S3-72)
- ZORO SELECT Alloy Steel Square Bar, 6 ft L, 1 1/8 in W (40S1.125-72)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 4 in W (40F1.25X4-24)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (12692_12_12)
- ZORO SELECT Alloy Steel Rectangle Bar, 6 in L, 3 in W (42DF.5X3-6)
- ZORO SELECT Alloy Steel Rectangle Bar, 24" L, 2 1/2" W (42DF2X2.5-24)
- Zoro Select Alloy Steel Sheets