Shop All Alloy Steel Sheets
Zoro Select
Alloy Steel Square Bar, 36 in L, 2 in W
Mfr # 42DS2-36
Zoro # G601917186
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 in
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4140
- Temper Heat Treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42DS2-36
- Zoro # G601917186
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 2 in |
Length | 36 in |
Width Tolerance | +0.000 in/-0.125 in |
Length Tolerance | +/-3 in |
Nominal Size (WxL) | 2 in x 36 in |
Overall Length | 36 in |
Overall Width | 2 in |
Description
4142 Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4142, Thickness 2 in, Thickness Tolerance +0.010 in/-0.045 in, Overall Length 36 in, Overall Width 2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Pre-Hardened, Yield Strength 93,000 psi, Tensile Strength Not Rated, Brinell Hardness 261, Rockwell Hardness C28 to C32, Machinability 63 Percent, Standards ASTM A322, Length Tolerance +/-3 in, Maximum Temperature 1,000 Degrees F, Shape Square Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 4" x 0.25" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10184)
- HHIP 7/8 X 4" Expanding Arbor (3902-4026)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1" Thick (PS-UHMW-ESD-6)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 14 ga, 0.375 Dia, Rnd (0114G375R563S-36X40)
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 2 in W (42DS2-12)
- ZORO SELECT Alloy Steel Square Bar, 6 in L, 2 in W (42DS2-6)
- ZORO SELECT Alloy Steel Square Bar, 6 ft L, 2 in W (42DS2-72)
- ZORO SELECT Alloy Steel Rectangle Bar, 6 in L, 4 in W (40F.5X4-6)
- ZORO SELECT Alloy Steel Square Bar, 36" L, 1 1/8" W (40S1.125-36)
- ZORO SELECT Alloy Steel Square Bar, 24 in L, 1 in W (40S1-24)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 6 in W (9663_6_12)
- Zoro Select Alloy Steel Sheets