Shop All Alloy Steel Sheets
Zoro Select
Alloy Steel Square Bar, 24" L, 1 1/2" W
Mfr # 42DS1.5-24
Zoro # G701917093
product price: $97.45
/ea
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 in
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4140
- Temper Heat Treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42DS1.5-24
- Zoro # G701917093
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 1.5 in |
Length | 24 in |
Width Tolerance | +0.000 in/-0.125 in |
Length Tolerance | +/-2 in |
Overall Length | 24 in |
Nominal Size (WxL) | 1 1/2 in x 24 in |
Overall Width | 1 1/2 in |
Description
4142 Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4142, Thickness 1.5 in, Thickness Tolerance +0.010 in/-0.045 in, Overall Length 24 in, Overall Width 1 1/2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Pre-Hardened, Yield Strength 93,000 psi, Tensile Strength Not Rated, Brinell Hardness 261, Rockwell Hardness C28 to C32, Machinability 63 Percent, Standards ASTM A322, Length Tolerance +/-2 in, Maximum Temperature 1,000 Degrees F, Shape Square Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872650)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (1ZAX5)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 5 ft. L, 2-1/2" Dia. (66408104)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 2 in W (42DS2-12)
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 1 in W (42DS1-12)
- ZORO SELECT Alloy Steel Square Bar, 6 in L, 2 in W (42DS2-6)
- ZORO SELECT Alloy Steel Rectangle Bar, 12" L, 2 1/2" W (40F.25X2.5-12)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 2 In, 6 Ft L (2HKK5)
- ZORO SELECT Alloy Steel Rectangle Bar, 36 in L, 6 in W (9665_6_36)
- ZORO SELECT Alloy Steel Square Bar, 24" L, 3 1/2" W (40S3.5-24)
- Zoro Select Alloy Steel Sheets