Shop All Alloy Steel Sheets
Zoro Select
Alloy Steel Square Bar, 12 in L, 2 in W
Mfr # 42DS2-12
Zoro # G401917256
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 in
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4140
- Temper Heat Treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42DS2-12
- Zoro # G401917256
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 2 in |
Length | 12 in |
Length Tolerance | +/-1 in |
Width Tolerance | +0.000 in/-0.125 in |
Overall Length | 12 in |
Overall Width | 2 in |
Nominal Size (WxL) | 2 in x 12 in |
Description
4142 Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4142, Thickness 2 in, Thickness Tolerance +0.010 in/-0.045 in, Overall Length 12 in, Overall Width 2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Pre-Hardened, Yield Strength 93,000 psi, Tensile Strength Not Rated, Brinell Hardness 261, Rockwell Hardness C28 to C32, Machinability 63 Percent, Standards ASTM A322, Length Tolerance +/-1 in, Maximum Temperature 1,000 Degrees F, Shape Square Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- E. JAMES Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A (330-1/8XTAPE)
- ZORO SELECT Viton Sheet, 75A, 36"x24"x0.25", Black (BULK-RS-V75-392)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 1" Thick (BULK-PS-UHMW-288)
- ZORO SELECT Alloy Steel Square Bar, 24" L, 1 1/2" W (42DS1.5-24)
- ZORO SELECT Alloy Steel Square Bar, 36 in L, 2 in W (42DS2-36)
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 1 in W (42DS1-12)
- ZORO SELECT Flat Stock, Steel, 4140, 1/2 x 1 In, 3 Ft L (2HKF9)
- ZORO SELECT Alloy Steel Rectangle Bar, 36" L, 1 1/2" W (42DF.5X1.5-36)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 4 in W (40F1.25X4-12)
- ZORO SELECT Alloy Steel Rectangle Bar, 24" L, 2 1/2" W (42DF2X2.5-24)
- Zoro Select Alloy Steel Sheets